Shop All PEX Tubing
Excelon
Tubing
Mfr # 601905
Zoro # G306333229
original price:
$117.86
29% off
new price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.094 in
- Color Clear
- Application Air, Chemical, Water
- Standards FDA CFR 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 601905
- Zoro # G306333229
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 11/16 in |
Inside Diameter | 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. x 1 in. CPVC CTS Slip Stainless Steel MPT Adapter (CPVCMA1)
- ZSI 2HoleCushionedClampTubeS21/8InL4 15/32In (034MS040)
- KEENEY MFG 1-1/2 x 7" Flex 'N Fix Sink Tailpiece (PP812-7)
- JONES STEPHENS Brass Half Union, 3/8" x 1/2" Pipe Size (F40070)
- EXCELON Tubing (41060580)
- EXCELON Tubing (4411210)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41130580)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41140580)
- APOLLO EXPANSION PEX 3/4 in. x 500 ft. White PEX-A Pipe (EPPW50034)
- Excelon PEX Tubing