Shop All PEX Tubing
Excelon
Tubing
Mfr # 600605
Zoro # G606333134
original price:
$50.29
19% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Application Air, Chemical, Water
- Color Clear
- Standards FDA CFR 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 600605
- Zoro # G606333134
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 4EKT2 (302272-V)
- MOEN Cia Widespread CHR (T6222)
- THRIFCO PLUMBING 1-1/2 Inch Rubber Slip Joint Washer, 4/pack (4400530)
- ENDURA 2" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA02)
- EXCELON Tubing (41060580)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4410610)
- EXCELON Tubing (451805)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41130580)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Violet (1219-440G3)
- Excelon PEX Tubing