Shop All PEX Tubing
Excelon
Tubing
Mfr # 452605-10
Zoro # G606333196
original price:
$49.97
20% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Application Air, Fuels, Lubricant, Water
- Color Yellow
- Standards REACH/RoHS COMPLIANT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 452605-10
- Zoro # G606333196
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 7/8 in |
Overall Length | 10 ft |
Inside Diameter | 5/8 in |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1883-120)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-20XL)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 14)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41130580)
- EXCELON Tubing (4411210)
- EXCELON Tubing (451805)
- EXCELON Tubing (41310580)
- EXCELON Tubing (4410610)
- APOLLO PEX 3/4 in. x 500 ft. Red PEX Pipe (APPR50034)
- Excelon Tubing