Shop All PEX Tubing
Excelon
Tubing
Mfr # 451805-10
Zoro # G606333189
original price:
$24.20
20% off
new price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.062 in
- Color Yellow
- Standards REACH/RoHS COMPLIANT
- Application Air, Fuels, Lubricant, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 451805-10
- Zoro # G606333189
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 10 ft |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VALVE 3/4 in Black Rubber Washer (AWR4)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 1-1/2 In Hub (03025)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (40609)
- ASAHI 1/4" MNPT x Barb PVC Ball Valve 2-Way (1078002)
- EXCELON Tubing (602005)
- EXCELON Tubing (41130580)
- EXCELON Tubing (4411210)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4410610)
- EXCELON Tubing (41140580)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- Excelon Tubing