Shop All PEX Tubing
Excelon
Tubing
Mfr # 451205-10
Zoro # G006333178
original price:
$21.06
23% off
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.062 in
- Application Air, Fuels, Lubricant, Water
- Standards REACH/RoHS COMPLIANT
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excelon
- MFR # 451205-10
- Zoro # G006333178
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 10 ft |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Slider (1213357-2BZ)
- DURAVIT Fixing For Siphon Cover White (0055030000)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1-1/2" (4308000668)
- EXCELON Tubing (451805)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41310580)
- EXCELON Tubing (41140580)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4411210)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- Excelon PEX Tubing