Shop All PEX Tubing
Excelon
Tubing
Mfr # 4512
Zoro # G306333120
original price:
$132.00
29% off
new price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.062 in
- Color Yellow
- Standards REACH/RoHS COMPLIANT
- Application Air, Fuels, Lubricant, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 4512
- Zoro # G306333120
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 100 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87900)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y91)
- ZURN 2" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP2)
- EXCELON Tubing (451805)
- EXCELON Tubing (41310580)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41060580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (602005)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- Excelon Tubing