Shop All PEX Tubing
Excelon
Tubing
Mfr # 450605-10
Zoro # G106333108
original price:
$15.09
11% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.062 in
- Standards REACH/RoHS COMPLIANT
- Color Yellow
- Application Air, Fuels, Lubricant, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 450605-10
- Zoro # G106333108
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 10 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT Malleable Iron Cap Class 300 (1LBZ7)
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in (AMS210)
- PLUMB PAK Toilet Paper Holder Chrm (PP836-44)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41310580)
- EXCELON Tubing (451805)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41130580)
- EXCELON Tubing (602005)
- APOLLO EXPANSION PEX 3/4 in. x 500 ft. White PEX-A Pipe (EPPW50034)
- Excelon Tubing