Shop All PEX Tubing
Excelon
Tubing
Mfr # 450305
Zoro # G606333318
original price:
$45.57
20% off
new price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.062 in
- Standards REACH/RoHS COMPLIANT
- Color Yellow
- Application Air, Fuels, Lubricant, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 450305
- Zoro # G606333318
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 5/16 in |
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi @ 73 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 1-3/8 in. D Rubber Washer (36649B)
- ELKAY SS 48"x14"x8"Wall Urinal Kit (EU4814C)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10BSWGJKABCP)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41140580)
- EXCELON Tubing (4411210)
- EXCELON Tubing (451805)
- EXCELON Tubing (41060580)
- EXCELON Tubing (601805)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 100 ft, 100 psi (Q3PC100XBLUE)
- Excelon Tubing