Shop All PEX Tubing
Excelon
Tubing
Mfr # 441941405
Zoro # G306427171
original price:
$248.29
28% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Standards FDA, NSF 61, REACH, RoHS
- Application Air, Drain Lines, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 441941405
- Zoro # G306427171
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO PRODUCTS 30 Gallon Injection Feed Tank (265057-I)
- PARKER 3/8" A-LOK Brass Double Ferrule Nut (6NU6-B)
- BANJO 3" Male Adapter x Hose Shank Cam Lever Coupling (300E)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- EXCELON Tubing (41130580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (41310580)
- EXCELON Tubing (451805)
- EXCELON Tubing (4411210)
- EXCELON Tubing (602005)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- Excelon PEX Tubing