Shop All PEX Tubing
Excelon
Tubing
Mfr # 44190350
Zoro # G006427174
original price:
$125.71
29% off
new price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.031 in
- Application Air, Drain Lines, Water
- Standards FDA, NSF 61, REACH, RoHS
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 44190350
- Zoro # G006427174
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 5/32 in |
Overall Length | 500 ft |
Outside Diameter | 7/32 in |
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/32 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P497)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTC-6-2)
- ALLPOINTS Faucet, High Volume "Bag-In-Box" Volpac (8011078)
- SMITH-COOPER Elbow, 45 deg, 2", 125, Brz Nl (4385002370)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41310580)
- EXCELON Tubing (41140580)
- EXCELON Tubing (602005)
- EXCELON Tubing (4411210)
- EXCELON Tubing (41060580)
- APOLLO PEX 3/4 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10034)
- Excelon PEX Tubing