Shop All PEX Tubing
Excelon
Tubing
Mfr # 4413305
Zoro # G406426999
original price:
$139.86
29% off
new price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Standards FDA, NSF 61, REACH, RoHS
- Application Air, Drain Lines, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 4413305
- Zoro # G406426999
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 7/8 in |
Outside Diameter | 1 1/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter (48-22-4253)
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- WATCO 901 Series Sch. 40 PVC Bath Waste Half Kit w-PresFlo Bath Stopper, Chrome (901-PF-PVC-CP)
- DELTA Delta Innovations Metal Lever Handle - Less Accent Chrome (H14)
- EXCELON Tubing (4410610)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (602005)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41310580)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- Excelon Tubing