Shop All PEX Tubing
Excelon
Tubing
Mfr # 4413105
Zoro # G406427460
original price:
$117.86
32% off
new price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Color Clear
- Application Air, Drain Lines, Water
- Standards FDA, NSF 61, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 4413105
- Zoro # G406427460
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 3" Od Pipe Saddle 22 Gauge-12" Long 100/Bucket (103-12-22 RD BUCKET)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- AMERICAN STANDARD Wallhung Sink (9134004EC.020)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- EXCELON Tubing (451805)
- EXCELON Tubing (41060580)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41140580)
- EXCELON Tubing (4411210)
- EXCELON Tubing (4410610)
- APOLLO EXPANSION PEX 3/4 in. x 500 ft. White PEX-A Pipe (EPPW50034)
- Excelon PEX Tubing