Shop All PEX Tubing
Excelon
Tubing
Mfr # 4412310
Zoro # G906427403
original price:
$182.29
28% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Standards FDA, NSF 61, REACH, RoHS
- Application Air, Drain Lines, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 4412310
- Zoro # G906427403
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 9/16 in |
Overall Length | 100 ft |
Outside Diameter | 13/16 in |
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 9/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 13/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 45 Elbow, 2 in, Schedule 40, Socket, Gray (317020)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-321)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Anti-Siphon Sillcock (17P-8-MH)
- EXCELON Tubing (4410610)
- EXCELON Tubing (41130580)
- EXCELON Tubing (4411210)
- EXCELON Tubing (41140580)
- EXCELON Tubing (41060580)
- EXCELON Tubing (602005)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- Excelon Tubing