Shop All PEX Tubing
Excelon
Tubing
Mfr # 4411210
Zoro # G906427199
original price:
$66.00
20% off
new price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Application Air, Drain Lines, Water
- Color Clear
- Standards FDA, NSF 61, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 4411210
- Zoro # G906427199
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P15-399)
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (Pro 45)
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- PARKER Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size (VS216P-6-4)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41140580)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41060580)
- EXCELON Tubing (41310580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- TYGON PEX Tubing, Clear, 1/16 in, 40 psi, 50 ft (AJK00002)
- Excelon PEX Tubing