Shop All PEX Tubing
Excelon
Tubing
Mfr # 4372705-25
Zoro # G006333284
original price:
$211.37
29% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.156 in
- Application Air, Water
- Standards REACH/RoHS COMPLIANT
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 4372705-25
- Zoro # G006333284
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 5/8 in |
Outside Diameter | 15/16 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 15/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Chromed Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve Jar, 6PK (APXVS1238C6JR)
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (90190)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301T)
- EXCELON Tubing (41060580)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41310580)
- EXCELON Tubing (451805)
- EXCELON Tubing (41140580)
- EXCELON Tubing (4366X1-25)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02012)
- Excelon PEX Tubing