Shop All PEX Tubing
Excelon
Tubing
Mfr # 4369X2-25
Zoro # G306694245
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 2 mm
- Application Air, Water
- Color Clear
- Standards FDA CFR 21 Part 175.300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 4369X2-25
- Zoro # G306694245
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 9 mm |
Outside Diameter | 13 mm |
Overall Length | 25 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 13 mm, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Univ. Pipe Clamp, 1-1/4", Eg, PK25 (V111 1-1/4EG-25)
- GREENSTORY GLOBAL 4-1/2"Dia x 9-3/4"L 20 Micron Pleated Filter (GSGWFSCEM2021)
- FAUCET SOCK 3410202 Large Outdoor Faucet Cover (FA11608)
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Straight Union (700082-0806)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41060580)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4366X1-25)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (4410610)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Violet (1219-440G3)
- Excelon Tubing