Shop All PEX Tubing
Excelon
Tubing
Mfr # 4367X1.5-50
Zoro # G406694275
original price:
$60.99
16% off
new price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 1.5 mm
- Application Air, Water
- Standards FDA CFR 21 Part 175.300
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 4367X1.5-50
- Zoro # G406694275
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 10 mm |
Overall Length | 50 ft |
Inside Diameter | 7 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 10 mm, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Digital On/Off Remote Control Polished Chrome (28213-CP)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4 In, Zinc-Plated (TW5125-PP)
- ARO Valve, 5/32 in Port, Tube (461-5)
- MOEN Ccn 2.5 6F Hshwr Kit Whose Wm Cp (26112)
- EXCELON Tubing (4411210)
- EXCELON Tubing (41140580)
- EXCELON Tubing (41060580)
- EXCELON Tubing (451805)
- EXCELON Tubing (602005)
- EXCELON Tubing (41130580)
- B & K Pipe Pex 1/2X100 Blue (U860B100)
- Excelon Tubing