Shop All PEX Tubing
Excelon
Tubing
Mfr # 4363X1-25
Zoro # G106694308
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 1 mm
- Application Air, Water
- Standards FDA CFR 21 Part 175.300
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excelon
- MFR # 4363X1-25
- Zoro # G106694308
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3 mm |
Overall Length | 25 ft |
Outside Diameter | 5 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5 mm, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (155634-75)
- B&K 2 In. Slip x Slip Schedule 80 Solvent Weld PVC Union (164-638HC)
- BASIKS Check Valve, PVC, 3/4", EPDM, Threaded (TBC360-075EPT-PV)
- SHARPE VALVES Gate Valves, Socket/Thread, 1-1/2" Size (4371003640)
- EXCELON Tubing (4411210)
- EXCELON Tubing (4410610)
- EXCELON Tubing (41140580)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41310580)
- EXCELON Tubing (4366X1-25)
- B & K Pipe Pex 3/4X100 Red (U870R100)
- Excelon PEX Tubing