Shop All PEX Tubing
Excelon
Tubing
Mfr # 4362X1.5-25
Zoro # G906694263
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 1.5 mm
- Standards FDA CFR 21 Part 175.300
- Color Clear
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 4362X1.5-25
- Zoro # G906694263
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 2 mm |
Overall Length | 25 ft |
Outside Diameter | 5 mm |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5 mm, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Performance Kit 1.0 GPF, Urinals (A1107A)
- AMERICAN STANDARD Proximity Sensor, Faucet, Glass (M964173-0070A)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP346JR)
- KOHLER Components 36" Grab Bar (25161-BN)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (602005)
- EXCELON Tubing (41140580)
- EXCELON Tubing (41060580)
- EXCELON Tubing (4410610)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- Excelon Tubing