No Product Image Available
Excelon

Tubing


product price: $18.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material PVC
  • Wall Thickness 1.5 mm
  • Color Clear
  • Application Air, Water
  • Standards FDA CFR 21 Part 175.300
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Diameter 12 mm
Outside Diameter 15 mm
Overall Length 10 ft

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 15 mm, Overall Length 10 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.