Shop All PEX Tubing
Excelon
Tubing
Mfr # 43610X2.5-10
Zoro # G206694277
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 2.5 mm
- Color Clear
- Standards FDA CFR 21 Part 175.300
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 43610X2.5-10
- Zoro # G206694277
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 10 mm |
Outside Diameter | 15 mm |
Overall Length | 10 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 15 mm, Overall Length 10 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Copper Tubing, 1/8 in Outside Dia, 1 ft Length, Type K (8120)
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Polished Chrome (BAK1117C)
- AMERICAN STANDARD 0.35 gpm Male Vp Aerator 0.35 Gpm 15/16, 15/16" Thread Size, Polished Chrome (M922286-0020A)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- EXCELON Tubing (41060580)
- EXCELON Tubing (41130580)
- EXCELON Tubing (451805)
- EXCELON Tubing (602005)
- EXCELON Tubing (4411210)
- EXCELON Tubing (4366X1-25)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- Excelon PEX Tubing