Shop All PEX Tubing
Excelon
Tubing
Mfr # 41941410UV
Zoro # G406427408
original price:
$540.57
28% off
new price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Application Air, Water
- Standards REACH/RoHS COMPLIANT
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 41941410UV
- Zoro # G406427408
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 3/4 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure (RB100-050)
- DIXON Air Blow Check Valve Repair Kit (B45AB-RK)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-20)
- HYDRA-ZORB Strut Mount Cushion Clamp, 34mm, Electro Galvanized Gold (34MMHZ)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (4410610)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41140580)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41310580)
- VERSILON PEX Tubing, Natural, 1/4 in, 50 ft, 179F (TSFE4.250375PL5-50)
- Excelon PEX Tubing