Shop All PEX Tubing
Excelon
Tubing
Mfr # 41939805UV
Zoro # G606427390
original price:
$367.71
28% off
new price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.188 in
- Application Air, Water
- Color Clear
- Standards REACH/RoHS COMPLIANT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 41939805UV
- Zoro # G606427390
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 3/4 in |
Overall Length | 50 ft |
Inside Diameter | 1 3/8 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STTELLI TOOTHBRUSH HOLDER SLCN WHITE (SIO-BOR-WH)
- MOEN Handle Kit, 221641NL (221641NL)
- LEGEND VALVE 1-1/2" COPPER TEE (450-157)
- EVERFLOW FIP Inletx3/4" MHT Outlet Multi-Turn Sillcock Hose Bibb with Stuffing Box, Cast Brass 1/2" (4712-NL)
- EXCELON Tubing (41310580)
- EXCELON Tubing (41130580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (4410610)
- EXCELON Tubing (451805)
- EXCELON Tubing (41140580)
- APOLLO PEX 3/4 in. x 300 ft. Blue PEX Pipe (APPB30034)
- Excelon Tubing