Shop All PEX Tubing
Excelon
Tubing
Mfr # 41939705UV
Zoro # G006427402
original price:
$337.86
28% off
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.188 in
- Application Air, Water
- Color Clear
- Standards REACH/RoHS COMPLIANT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excelon
- MFR # 41939705UV
- Zoro # G006427402
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 5/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Hot Water Recrtng System (0955800)
- ZORO SELECT Red Brass Locknut, FNPT, 3/8" Pipe Size (1VFN7)
- MOEN Contemporary Towel Ring (P5860BN)
- PFISTER Pfister T/S Flg Vlv Country Bn (960-821J)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41310580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (602005)
- EXCELON Tubing (4411210)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- Excelon PEX Tubing