Shop All PEX Tubing
Excelon
Tubing
Mfr # 414705UV
Zoro # G006427006
original price:
$1,552.57
29% off
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.25 in
- Application Air, Water
- Standards REACH/RoHS COMPLIANT
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excelon
- MFR # 414705UV
- Zoro # G006427006
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 4 in |
Inside Diameter | 3 1/2 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 3 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Bathroom Faucet (TS6925)
- ELKAY 3-Hole Deck Plate/Escutcheon, Black Stainless (BK) (LK134BK)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, White (25875-0)
- ELKAY Lower Panel, Louvers Assembly (28931C)
- EXCELON Tubing (4410610)
- EXCELON Tubing (451805)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41140580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (41310580)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- Excelon Tubing