Shop All PEX Tubing
Excelon
Tubing
Mfr # 41370580-25
Zoro # G806427299
original price:
$140.66
29% off
new price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.188 in
- Color Clear
- Application Air, Beverage, Food, Water
- Standards FDA CFR Title 21, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 41370580-25
- Zoro # G806427299
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 3/8 in |
Inside Diameter | 1 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Nut 10PK (61VL-6)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Kitchen Sink Faucet (1100-GN2AE35-317AB)
- ZURN Reduced Pressure Zone Backflow Preventer (4-375A)
- MOEN COMMERCIAL Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (8884)
- EXCELON Tubing (41060580)
- EXCELON Tubing (451805)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (4411210)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41140580)
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- Excelon Tubing