Shop All PEX Tubing
Excelon
Tubing
Mfr # 413210UV
Zoro # G806427282
original price:
$348.86
28% off
new price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.156 in
- Color Clear
- Standards REACH/RoHS COMPLIANT
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 413210UV
- Zoro # G806427282
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 1 1/16 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 1/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Zinc-Plated (TW2038-PP)
- APOLLO EXPANSIONPEX PEXA ADPTR 1""PEX X ""1MPT (EPXMA11)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381004410)
- DIXON Cam and Groove, SS Adapter x FNPT, 2" (G200-A-SS)
- EXCELON Tubing (4411210)
- EXCELON Tubing (602005)
- EXCELON Tubing (451805)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41140580)
- EXCELON Tubing (41350580-25)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02038)
- Excelon Tubing