Shop All PEX Tubing
Excelon
Tubing
Mfr # 41310580-25
Zoro # G006427167
original price:
$69.14
19% off
new price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Standards FDA CFR Title 21, REACH, RoHS
- Application Air, Beverage, Food, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 41310580-25
- Zoro # G006427167
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY ReplaceMount Diacore Brwn LH Hot Cartridge (A51947R)
- ZORO SELECT Water Connector, PVC, 1/4" Outlet, 72" L (41062)
- JONES STEPHENS Water Meter Box, Jumbo, 15", Sld Green Lid (M15001)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002E)
- EXCELON Tubing (41310580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (451805)
- EXCELON Tubing (4411210)
- ZORO SELECT Tubing (1506-188375-15)
- Excelon Tubing