Shop All PEX Tubing
Excelon
Tubing
Mfr # 41310580-1
Zoro # G306151526
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Application Air, Beverage, Food, Water
- Color Clear
- Standards FDA CFR Title 21, REACH Compliant, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 41310580-1
- Zoro # G306151526
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 in |
Overall Length | 1 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Outside Diameter 1 in, Overall Length 1 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B045V)
- ZORO SELECT Galv.Nipple, Seamless, 2XCLOSE (793LZ1)
- AMERICAN STANDARD Aquaseal Brass Seat Pack (000862-1400AP)
- SLOAN A72 Rb Cover Royal (0301173PK)
- EXCELON Tubing (41310580)
- EXCELON Tubing (41130580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (451805)
- EXCELON Tubing (41140580)
- EXCELON Tubing (4366X1-25)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- Excelon PEX Tubing