Shop All PEX Tubing
Excelon
Tubing
Mfr # 412910UV
Zoro # G406427200
original price:
$254.57
28% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.125 in
- Application Air, Water
- Standards REACH/RoHS COMPLIANT
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 412910UV
- Zoro # G406427200
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 11/16 in |
Outside Diameter | 15/16 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 15/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- ALFA LAVAL Seal Ring HNBR 2.5" LKB (9611414114)
- JONES STEPHENS Deluxe Sculpted Molded Wood Seat, White Bead Board, Chrome Hinge, Round Closed Front with Cover (C1B4R400CH)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41140580)
- EXCELON Tubing (602005)
- EXCELON Tubing (41060580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- ZORO SELECT Tubing (1522-375500-15)
- Excelon Tubing