Shop All PEX Tubing
Excelon
Tubing
Mfr # 411810UV
Zoro # G406427118
original price:
$97.43
29% off
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Color Clear
- Application Air, Water
- Standards REACH/RoHS COMPLIANT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excelon
- MFR # 411810UV
- Zoro # G406427118
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 100 ft |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Geist Tub Spout - Diverter (RP100495BL)
- AMERICAN STANDARD Valve Assembly F/1Pedal 7680110-Rp (M962778-0020A)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT5)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (602005)
- EXCELON Tubing (41060580)
- EXCELON Tubing (4410610)
- EXCELON Tubing (41130580)
- VERSILON PEX Tubing, Clear, 1/8 in, 50 ft, 402F (TSFE14-0250-062-50)
- Excelon Tubing