Shop All PEX Tubing
Excelon
Tubing
Mfr # 411805UV
Zoro # G006427198
original price:
$51.86
20% off
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Standards REACH/RoHS COMPLIANT
- Application Air, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excelon
- MFR # 411805UV
- Zoro # G006427198
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- ZORO SELECT 1-1/2" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002862)
- ZORO SELECT Elbow, 90 deg, 3/8", 150,304, Thrd Heavy (4381030620)
- EXCELON Tubing (41310580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (4410610)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41140580)
- EXCELON Tubing (4411210)
- APOLLO PEX 3/4 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10034)
- Excelon Tubing