Shop All PEX Tubing
Excelon
Tubing
Mfr # 41180580-25
Zoro # G806427053
original price:
$28.29
35% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Standards FDA CFR Title 21, REACH, RoHS
- Color Clear
- Application Air, Beverage, Food, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 41180580-25
- Zoro # G806427053
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 6" (TSW-6)
- APOLLO PEX 1 in. Brass PEX Barb 90-Degree Elbow (APXE11)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Cadet 3 Flushing System, Floor Mount, Elongated, White (3075000.020)
- BELL & GOSSETT Water Pressure Reducing Valve, 3/4 In. (110196LF)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4410610)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41130580)
- EXCELON Tubing (4411210)
- EXCELON Tubing (41060580)
- TYGON PEX Tubing, Clear, 3/32 in, 25 psi, 50 ft (AJK00004)
- Excelon PEX Tubing