Shop All PEX Tubing
Excelon
Tubing
Mfr # 41120580-3
Zoro # G606427444
product price: $2.39
/ea
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Standards FDA CFR Title 21, REACH Compliant, RoHS Compliant
- Application Air, Beverage, Food, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 41120580-3
- Zoro # G606427444
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1/2 in |
Overall Length | 3 ft |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Outside Diameter 1/2 in, Overall Length 3 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (6AYY9)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41140580)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41310580)
- EXCELON Tubing (4410610)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- Excelon Tubing