Shop All PEX Tubing
Excelon
Tubing
Mfr # 41090580-25
Zoro # G906427380
original price:
$19.66
35% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Application Air, Beverage, Food, Water
- Color Clear
- Standards FDA CFR Title 21, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 41090580-25
- Zoro # G906427380
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 7/16 in |
Overall Length | 25 ft |
Inside Diameter | 5/16 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- CENTRAL BRASS 8" Center Tee W/Rocker Arm for Shelf Back/Slant Back Bathroom Faucet (CS-43009)
- US HARDWARE Rv Tub Ptrap Set (P-118C)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2MNPT, 3-7/8 L (N15)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41310580)
- EXCELON Tubing (4410610)
- EXCELON Tubing (41060580)
- EXCELON Tubing (451805)
- B & K TUBING PEX 1/2"" X 25FT (U860W25)
- Excelon Tubing