Shop All PEX Tubing
Excelon
Tubing
Mfr # 410305UV
Zoro # G306427393
original price:
$28.29
21% off
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Application Air, Water
- Color Clear
- Standards REACH/RoHS COMPLIANT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excelon
- MFR # 410305UV
- Zoro # G306427393
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 5/16 in |
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 69, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Plumb Pak Assorted in. D Rubber Beveled Faucet Washer 24 pk, 24PK (PP805-21)
- LEGEND VALVE 3/4" T-900 MXF BALL VALVE (101-524)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F01)
- EXCELON Tubing (41310580)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (4410610)
- EXCELON Tubing (4411210)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (4366X1-25)
- ZORO SELECT PEX Tubing, Orange, 1 in, 100 ft, 80 psi (Q5PAP100X)
- Excelon Tubing