Shop All PEX Tubing
Excelon
Tubing
Mfr # 41020580-25
Zoro # G506427247
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 0.063 in
- Standards FDA CFR Title 21, REACH, RoHS
- Application Air, Beverage, Food, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 41020580-25
- Zoro # G506427247
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 80, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Excelon, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (1888-ABCP)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06012)
- WATTS Watts 0009217 1/2" Pressure Reducing Valve LF 25AUB-Z3 (9217)
- T&S BRASS Vacuum Breaker (3/8") For - Part# -0968 (-968)
- EXCELON Tubing (4410610)
- EXCELON Tubing (451805)
- EXCELON Tubing (41130580)
- EXCELON Tubing (41310580)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- EXCELON Tubing (41140580)
- B & K Pipe Pex 1/2X100 Red (U860R100)
- Excelon Tubing