Shop All PEX Tubing
Excelon
Tubing
Mfr # 40409X2-25
Zoro # G506694229
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 2 mm
- Color Yellow
- Standards REACH/RoHS COMPLIANT
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 40409X2-25
- Zoro # G506694229
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 9 mm |
Outside Diameter | 13 mm |
Description
Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 13 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Stainless Steel Ball Valve Inline (06Q201N04212)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 10" to 12" Sz (TP1012)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 In (31500048008000)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS2202P-4-2)
- EXCELON Tubing (41140580)
- EXCELON Tubing (4410610)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (602005)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (451805)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Wh Stripe (1219-440A3)
- Excelon Tubing