Shop All PEX Tubing
Excelon
Tubing
Mfr # 40406X1-100
Zoro # G506694281
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 1 mm
- Standards REACH/RoHS COMPLIANT
- Application Air, Water
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 40406X1-100
- Zoro # G506694281
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 6 mm |
Overall Length | 100 ft |
Outside Diameter | 8 mm |
Description
Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 253044 Safety Relief Valve (253044)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSFMT300FP)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 40 (5P740)
- KOHLER Clicker, Drain Assy. (1000315)
- EXCELON Tubing (41060580)
- EXCELON Tubing (4410610)
- EXCELON Tubing (451805)
- EXCELON Tubing (602005)
- EXCELON Tubing (41350580-25)
- EXCELON Tubing (41310580)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02039)
- Excelon Tubing