Shop All PEX Tubing
Excelon
Tubing
Mfr # 404014X1-50
Zoro # G506694397
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wall Thickness 1 mm
- Standards REACH/RoHS COMPLIANT
- Application Air, Water
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 404014X1-50
- Zoro # G506694397
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 16 mm |
Inside Diameter | 14 mm |
Overall Length | 50 ft |
Description
Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 14 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 16 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 80 (1LMG8)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM02)
- DIXON Hose Valve, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass Body, Hand wheel Actuator (AV150)
- SLOAN 1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome (3379001)
- EXCELON Tubing (41060580)
- EXCELON Tubing (41130580)
- EXCELON Tubing (4411210)
- EXCELON Tubing (41310580)
- EXCELON Tubing (4366X1-25)
- EXCELON Tubing (41350580-25)
- APOLLO PEX 3/4 in. x 5 ft. Blue PEX Pipe (APPB534)
- Excelon PEX Tubing