Shop All Polyurethane Tubing
Excelon
Square Tube 2", Clear, 6 ft.
Mfr # #2 SQTUBE
Zoro # G3181497
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # #2 SQTUBE
- Zoro # G3181497
- Country of Origin United States
- Category Polyurethane Tubing
Details
Item | Square Tube 2",Clear,6 ft. |
Description
Square Tube 2 In.,Clear,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet 4" Ctr Deck 6" Noz (B1110)
- ZORO SELECT 3" MNPT x 10 ft. TBE Black Pipe Sch 40 (590-1200)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x FNPT (9838-101)
- EXCELON Excelprene Food Grade Tubing 3/8 ID 5/8 (14SPF50)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', Light Blue (PU14CLB)
- TYGON Tubing, Braided, Poly, 1/2 In, Clear (AZY02038)
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- RAINBIRD Rainbird 1/2In Emitter Tubing 100Ft ET63918-100 (8180382)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Navy Blue (PU12ANB)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Light Blue (PU06MALB)
- Excelon Tubing