Shop All Polyethylene Tubing
Excelon
Fuel And Lube Tubing T 1/4 ID 3/8, PK20
Mfr # 40400625
Zoro # G7628086
product price: $392.99
/pk 20, $19.65/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Cabinet Size 36
- Front to Back (In) 18
- Number of Bowls 2
- Inside Corners Curved
- Sink Thickness 16 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 40400625
- Zoro # G7628086
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Minimum Cabinet Size | 36 |
Width (In) | 32 |
Bowl Depth (In) | 7 (L), 9 (R) |
Details
Item | Fuel And Lube Tubing T 1/4 ID 3/8 ,PK20 |
Front to Back (In) | 18 |
Number of Bowls | 2 |
Inside Corners | Curved |
Sink Thickness | 16 Gauge |
Weight (lbs) | 33 |
Sink Installation | Undermount |
Description
Fuel And Lube Tubing T 1/4 ID 3/8 ,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VONF)
- PARKER 1/4" Compression Tube Support (P4TS3)
- LEGEND VALVE 3/4" T-600 PVC BALL VALVE- NSF (201-444)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002E)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- LEGEND VALVE 1" PERT TUBE 300 FT COIL (500-10-300)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3310)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- PARKER Tubing, Black, Overall 100 ft L (EB-86-0100)
- APACHE 100' Roll Polyethylene Tubing 11/64 I.D. x 1/4 O.D. (15018882)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3409)
- Excelon Polyethylene Tubing