Shop All Polyethylene Tubing
Excelon
BEV Tubing 2 ID X 2 1/2 OD 25Ft
Mfr # 54442
Zoro # G7627928
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Front to Back (In) 20
- Inside Corners Rounded (tight radius)
- Sink Installation Topmount
- Width (In) 34
- Weight (lbs) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # 54442
- Zoro # G7627928
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Width (In) | 34 |
Minimum Cabinet Size | 36 |
Bowl Depth (In) | 9 |
Details
Item | BEV Tubing 2 ID X 2 1/2 OD 25Ft |
Front to Back (In) | 20 |
Inside Corners | Rounded (tight radius) |
Sink Installation | Topmount |
Weight (lbs) | 40 |
Description
BEV Tubing 2 ID X 2 1/2 OD 25Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-L-2MB)
- SLOAN Ebv1023A Opt Plus Repair Kit 0.5 Urinal (3325003)
- GROHE Universal Headpart Starlight Chrome (06188000)
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub x CTS Spigot (4109-010)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2926)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3376)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Black LDPE Split Tubing Wire Loom (BLDPES0112100)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3380)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3413)
- PARKER Tubing, Black, Overall 100 ft L (EB-108-0100)
- PARKER Tubing, Natural, Overall 100 ft L (E-10X1.5-0100)
- Excelon Tubing