Shop All Copper Tubing
Excelon
ACR Tube, 6", Clear, 6 ft.
Mfr # #92DACR
Zoro # G3181442
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 6"
- Tube Size 5-3/4"
- Application In Display, Design, Decor Market
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # #92DACR
- Zoro # G3181442
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 6" |
Tube Size | 5-3/4" |
Details
Item | ACR Tube,6",Clear,6 ft. |
Application | In Display, Design, Decor Market |
Description
ACR Tube,6 In.,Clear,6 ft.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps base aluminum (K0477.525)
- ISPRING Whole House Water Filtration System (WGB21B+AH12MN16X2)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (730283-0020A)
- KOHLER Lift Rod (1332130-BS)
- STREAMLINE 2 in. x 20 ft. Copper Type L Pipe (LH20020)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type ACR (AC10010)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type M (MH04005)
- STREAMLINE 1-1/2 in. x 20 ft. Copper Type L Pipe (LH14020)
- JMF Copper Tubing, 10 ft L, Coil (6363808759806)
- JMF Tubing 3/8 X 60' Type L Copper (3/8 X 60' TYPE L)
- K&S PRECISION METALS Tube Round Brass 12X3/16 (8129)
- Excelon Tubing