Shop All Copper Tubing
Excelon
ACR Tube, 5", Clear, 6 ft.
Mfr # #76DACR
Zoro # G3181363
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5"
- Tube Size 4-3/4"
- Application In Display, Design, Decor Market
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # #76DACR
- Zoro # G3181363
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 5" |
Tube Size | 4-3/4" |
Details
Item | ACR Tube,5",Clear,6 ft. |
Application | In Display, Design, Decor Market |
Description
ACR Tube,5 In.,Clear,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch X 2 Inch SCH 80 PVC Nipple (6620027)
- FIROMATIC B400F 1" Npt(F) X 1" Npt(F) (B400F)
- ZURN Handle Repair Kit, Exposed Side Valve (P6000-MK)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 40 (0330034000)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (657R)
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 50 ft Length, Type ACR (D 03050)
- STREAMLINE 1-1/2 in. x 20 ft. Copper Type L Pipe (LH14020)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 50 ft Length, Type ACR (D 02050)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type L (LH04002)
- ZORO SELECT Copper Round Tube 101 (18341_12_0)
- Excelon Copper Tubing