Shop All Copper Tubing
Excelon
ACR Tube, 4", Clear, 6 ft.
Mfr # #60DACR
Zoro # G3181381
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4"
- Tube Size 3-3/4"
- Application In Display, Design, Decor Market
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # #60DACR
- Zoro # G3181381
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 4" |
Tube Size | 3-3/4" |
Details
Item | ACR Tube,4",Clear,6 ft. |
Application | In Display, Design, Decor Market |
Description
ACR Tube,4 In.,Clear,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized Reducer (5P928)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Kohler (68-7156)
- SLOAN A38A Repair Kit 3.5 Closet (3301038)
- MILWAUKEE VALVE Globe Valve, 2 In., Low Lead Bronze (UP502 2)
- ZORO SELECT Copper Tube (8114)
- ZORO SELECT 260 Brass Round Tube, 11/32 in Outside Dia, 1 ft Length (8134)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type M (MH04005)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type L (LH04005)
- MARMON HOME IMPROVEMENT PROD 01705 0.75 x 2 in. Type M Residential Hard Copper Tube. (211752)
- K&S PRECISION METALS Straight Copper Tubing, 7/32 in Outside Dia, 6 ft Length, Type K (9513-6)
- Excelon Copper Tubing