Shop All Copper Tubing
Excelon
ACR Tube, 3-3/4", Clear, 6 ft.
Mfr # #56DACR
Zoro # G3181427
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3-3/4"
- Tube Size 3-1/2"
- Application In Display, Design, Decor Market
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # #56DACR
- Zoro # G3181427
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3-3/4" |
Tube Size | 3-1/2" |
Details
Item | ACR Tube,3-3/4",Clear,6 ft. |
Application | In Display, Design, Decor Market |
Description
ACR Tube,3-3/4 In.,Clear,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 3.5 In (CO2490-A35)
- APACHE Part C Female Aluminum Cam/Groove, 4" (50400110)
- KOHLER Service Stop Assembly, Replacement (1032546)
- CENTRAL BRASS Multi Tub Trip Lever Bath Drain, Polished Chrome (1555)
- ZORO SELECT Copper Round Tube 101 (18328_36_0)
- STREAMLINE Copper Tube, 100 ft Overall L (KB10100)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type L (618F)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type K (KH02005)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type ACR (D18100)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type K (606)
- Excelon Tubing