Shop All Copper Tubing
Excelon
ACR Tube, 3-1/2", Clear, 6 ft.
Mfr # #52DACR
Zoro # G3181092
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3-1/2"
- Tube Size 3-1/4"
- Application In Display, Design, Decor Market
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excelon
- MFR # #52DACR
- Zoro # G3181092
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3-1/2" |
Tube Size | 3-1/4" |
Details
Item | ACR Tube,3-1/2",Clear,6 ft. |
Application | In Display, Design, Decor Market |
Description
ACR Tube,3-1/2 In.,Clear,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 8" 304 SS NIPPLE (304-072)
- JAY R. SMITH MANUFACTURING Gasket, Water Closet, Size: 5" (0100GASKET-FELT)
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- VIEGA Viega ProPress XL coupling with stop, 2-1/2" x 2-1/2" (20728)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type K (KS06100)
- K&S PRECISION METALS Hard Straight Copper Tube 1/8" X 6' X .014 (8120-6)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type DWV (V 12010)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K (KB04060)
- B & K TUBE COPPER L 3/4""X2' (6362112679802)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type ACR (D18100)
- CERRO Refrigeration 14In 50Ft Flexible Tube And Hose (62386)
- Excelon Copper Tubing