Shop All Hand Dryers
Excel
XL-W-ECO-H 110/120 XLERATOReco White Epoxy Cover Energy Efficient No Heat Hand Dryer
Mfr # 136XLWECOAH
Zoro # G611594971
product price: $1,461.99
/ea
Free Shipping & Returns
$1,461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Excel
- MFR # 136XLWECOAH
- Zoro # G611594971
- Country of Origin United States
- Category Hand Dryers
Description
The high-speed energy-efficient Excel XL-W-ECO-H 110/120 XLERATOReco white epoxy cover energy efficient no heat hand dryer with HEPA filter uses no heat technology to dry hands quickly in about 10 seconds so your customers can be on their way. Operating on only 500 watts it's one of the top energy-efficient hand dryers on the market. It has a low draw of amps allowing it to be installed on one 20 amp circuit which significantly reduces installation time and costs. The simple mounting system makes it easy to install on any wall in your bathroom and its attractive white epoxy covered exterior fits in with any restroom's decor.This dryer boasts a HEPA filtration system that is on the cutting edge of restroom hygiene and is proven to remove 99.999% of viruses from the airstream to protect your staff customers and guests. It ensures that only clean filtered and purified air is delivered addressing commonly held beliefs that hand dryers are unhygienic. In addition the pre-filter is washable and designed to be removed without any tools for easy rinsing. Attach the filter to the hand dryer with the included corrosion-resistant clips and snap it easily into place. The filter adapter creates an airtight seal between the motor and filter enabling you to provide a safe environment for your guests.This dryer includes adjustable speed settings sound control and an externally visible service LED. It's intuitive to use and offers a more cost effective solution than alternative paper methods. Plus this dryer is the perfect way to convey your establishment's eco-friendly standards to customers and will greatly aid your facility's sustainability and hygiene standards. The XLERATOReco line is also Building Green approved and helps qualify for several LEED credits assisting your facility in lowering its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized Reducer (2WJ66)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02038)
- HONEYWELL At140B1016 40Va Foot Mounted (AT140B1016)
- WORLD DRYER Hand Dryer, Gray, SS Cover (Q-973A2)
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-1.1N-H-110-120V)
- GLOBAL EQUIPMENT High Velocity Automatic Thin Hand Dryer, ADA, Brushed Stainless, 120V (ThinDry KW-1038)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- GLOBAL INDUSTRIAL High Velocity Vertical Automatic Hand Dryer W/ HEPA Filter, White, 110-120V (640955W)
- SANIFLOW SPEEDFLOW HAND DRYER - SATIN STAINLESS STEEL (M06ACS-UL)
- Excel Hand Dryers