Shop All Hand Dryers
Excel
XL-SB-SI 110/120 XLERATOR Stainless Steel Special Image High Speed Customizable Hand Dryer
Mfr # 136XLSBSI
Zoro # G211518353
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Excel
- MFR # 136XLSBSI
- Zoro # G211518353
- Country of Origin United States
- Category Hand Dryers
Description
Provide a quick drying solution for customers with this Excel XL-SB-SI 110/120 XLERATOR stainless steel special image high speed customizable hand dryer. This hand dryer packs 1450W of heating power while accelerating air at up to 20000 LFM to remove leftover water on hands in just 8 seconds. It can provide up to 95% cost savings if you switch from using the alternative paper towel method and also uses 80% less energy than a conventional hand dryer.This dryer has a durable brushed stainless steel construction with a customizable cover allowing for the versatile option to include corporate branding green messaging or other customized graphics. For additional convenience it comes standard with adjustable speed sound controls and adjustable heat settings. You can set the dryer to high medium low or off depending on your needs. Plus the externally visible service LED light allows for intuitive use. Thanks to its low 75 dB operating level it won't disrupt conversation by making too much noise.This dryer is the perfect addition if you're looking for a cost-effective solution to dry hands in your establishment. Best of all installing it in your business can also help you qualify for several LEED credits while creating a way for your facility to reduce its carbon footprint. This unit requires a 110/120V electrical connection for operation.Overall Dimensions:Width: 11 3/4''Depth: 6 11/16''Height: 12 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 2-1/2 In. Schedule 40 PVC Tee (PVC 02400 1700HA)
- WORLDWIDE SOURCING Bushing Galv Hex 3/8X1/4 (35-3/8X1/4G)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1-1/4 (4307001162)
- EXCEL DRYER Xlerator Automatic Hand Dryer, Graphite, 110120V (608161)
- DYSON Dyson Airblade® HU02 Automatic V Hand Dryer W/HEPA Filter, ADA Compliant, Nickel, 110-127V (307174-01)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (J4-974A3)
- STIEBEL ELTRON Hand Dryer, Galaxy, White, 120V, 1.85kW (GALAXY M1)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- Excel Hand Dryers